- 65 mm Inside Diameter
- 140 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Corner Radius [Min] | 2.1 mm |
| Contact Angle | 0° |
| Seal Type | Unsealed |
| Width | 33.000 mm |
| Preload Level | None |
| Seal Material | None |
| Internal Clearance | C3 |
| Bearing Type | Radial and Deep Groove |
| Material | Steel |
| icNumber | 7699743 |
| I.D. | 65 mm |
| Capacity | Maximum Capacity |
| O.D. | 140 mm |
| Ball Material | Steel |
| O.D. Type | Straight w/ Snap Ring |
| Limiting Speed - Grease | 4800 rpm |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Closure Type | Open |
| Bore Type | Straight |
| Cage Material | Pressed Steel |
| Precision | Standard |
| Locking Device | No Locking Device |
| Series | BL3 |
| Enclosure | Open |
| Limiting Speed - Oil | 5600 rpm |
| Rows of Balls | Single |
| Outer Ring Width | 33 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric Bore |
| Static Load Rating [Max] | 89500 N |
| Snap Ring | Yes |
| Dynamic Load Rating | 103000 N |
| Radial Internal Clearance | Normal |
| Weight | 5.178 LB |
| EAN or UPC | 29176032547 |

