- 25 mm Inside Diameter
- 75 mm Outside Diameter
- Angular Contact Bearing
| Internal Clearance | C0 |
| O.D. | 75 mm |
| Bore Type | Straight |
| Bearing Type | Angular Contact |
| Snap Ring | No |
| Outer Ring Width | 28 mm |
| I.D. | 25 mm |
| Closure Type | Double Sealed |
| Weight | 1.614 LB |
| EAN or UPC | 29176954528 |

