- 50 mm Inside Diameter
- 140 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 50 mm |
| Snap Ring | No |
| O.D. | 140 mm |
| Internal Clearance | C0 |
| Bearing Type | Angular Contact |
| Outer Ring Width | 108 mm |
| Bore Type | Straight |
| Closure Type | Double Sealed |
| Weight | 19.753 LB |
| EAN or UPC | 192661015452 |

