- 25 mm Inside Diameter
- 57 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| Bore Type | Straight |
| Snap Ring | No |
| Closure Type | Double Sealed |
| O.D. | 57 mm |
| Outer Ring Width | 28 mm |
| Internal Clearance | C0 |
| I.D. | 25 mm |
| Weight | 0.799 LB |
| EAN or UPC | 29176954719 |

