- 51.4 mm Length
- 17 mm Height
features
- Wide rail type linear guide
- Ideal for use of single rail
- Large load carrying capacity against vertical direction
| Length | 51.4 mm |
| Slight Preload | Z |
| Static Load Rating | 11300 N |
| Height | 17 mm |
| Roller Slide Form | EL |
| Grease Fitting Projection | 5 mm |
| Rail Pitch | 40 mm |
| Width | 60 mm |
| Series | LAW17 |
| Weight | 0.441 LB |
| EAN or UPC | 29176504051 |

