- 58.8 mm Length
- 21 mm Height
features
- Wide rail type linear guide
- Ideal for use of single rail
- Large load carrying capacity against vertical direction
| Height | 21 mm |
| Length | 58.8 mm |
| Rail Pitch | 50 mm |
| Static Load Rating | 13900 N |
| Hole Size | M6X0.75 |
| Grease Fitting Projection | 13 mm |
| Roller Slide Form | EL |
| Series | LAW21 |
| Width | 68 mm |
| Slight Preload | Z |
| Weight | 0.661 LB |
| EAN or UPC | 29176504082 |

