- 74 mm Length
- 27 mm Height
features
- Wide rail type linear guide
- Ideal for use of single rail
- Large load carrying capacity against vertical direction
| Static Load Rating | 26900 N |
| Width | 80 mm |
| Height | 27 mm |
| Grease Fitting Projection | 13 mm |
| Length | 74 mm |
| Slight Preload | Z |
| Roller Slide Form | EL |
| Series | LAW27 |
| Rail Pitch | 60 mm |
| Hole Size | M6X0.75 |
| Weight | 1.102 LB |
| EAN or UPC | 29176394799 |

