- 108 mm Length
- 35 mm Height
features
- Wide rail type linear guide
- Ideal for use of single rail
- Large load carrying capacity against vertical direction
| Slight Preload | Z |
| Rail Pitch | 80 mm |
| Hole Size | M6X075 |
| Series | LAW35 |
| Height | 35 mm |
| Static Load Rating | 66500 N |
| Length | 108 mm |
| Width | 120 mm |
| Roller Slide Form | EL |
| Grease Fitting Projection | 13 mm |
| Weight | 3.307 LB |
| EAN or UPC | 29176504136 |

