- 4-Bolt Piloted Flange
- 1 1/2 in Inside Diameter
- Cast Iron Housing
| I.D. | 1 1/2 in |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 4.375 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Piloted Flange |
| Locking Device | Setscrew Locking Collar |
| Weight | 0.0 LB |
| I.D. | 1 1/2 in |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 4.375 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Piloted Flange |
| Locking Device | Setscrew Locking Collar |
| Weight | 0.0 LB |