- 2-Bolt Flange
- 1 15/16 in Inside Diameter
- Cast Iron Housing
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bolt Center-to-Center Length | 7.244 in |
| Locking Device | Setscrew Locking Collar |
| I.D. | 1 15/16 in |
| Weight | 6.614 LB |
| EAN or UPC | 192661067178 |

