- N1000 Series Single Row Super Precision Cylindrical Roller Bearing
- 60 mm ID x 95 mm OD x 0.709" Wide
- Cylindrical Bore
- Special Radial Clearance
- Iso Class 4 (ABEC 7) Tolerance
description
- Super Precision Cylindrical Roller Bearings are designed to specifically handle large radial loads in high speed applications. They are available in a variety of designs, including double row and single row options, to suit various applications. In addition, a standard lube groove and hole feature is available along with tapered and nontapered bores. When combined with Super Precision Angular Contact Thrust Bearings, the Super Precision Cylindrical Roller Bearings meet the high rigidity requirements of many machine tool spindle applications.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with machine tool spindles for float and high radial loadings
- Designed for exact positioning of the ball screw in a variety of machine tools
| O.D. Type | Straight |
| O.D. | 95.0000 mm |
| Static Load Rating [Max] | 10,900.00 lbf |
| Radial Internal Clearance Specification | Special Radial Clearance |
| Width | 0.709 in |
| Limiting Speed - Grease | 11000 rpm |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 4 (RBEC 7) |
| Bearing Design | Single Row Cylindrical Roller Bearing |
| Dynamic Load Rating | 9,000.00 lbf |
| I.D. | 60 mm |
| Cage Material | Polyamide |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Oil | 12000 rpm |
| Weight | 0.93 LB |
| EAN or UPC | 29176516313 |

