- N1000 Series Single Row Super Precision Cylindrical Roller Bearing
- 80 mm ID x 125 mm OD x 0.866" Wide
- Cylindrical Bore
- Special Radial Clearance
- Iso Class 4 (ABEC 7) Tolerance
description
- Super Precision Cylindrical Roller Bearings are designed to specifically handle large radial loads in high speed applications. They are available in a variety of designs, including double row and single row options, to suit various applications. In addition, a standard lube groove and hole feature is available along with tapered and nontapered bores. When combined with Super Precision Angular Contact Thrust Bearings, the Super Precision Cylindrical Roller Bearings meet the high rigidity requirements of many machine tool spindle applications.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with machine tool spindles for float and high radial loadings
- Designed for exact positioning of the ball screw in a variety of machine tools
| I.D. | 80 mm |
| Static Load Rating [Max] | 20,400.00 lbf |
| Dynamic Load Rating | 16,300.00 lbf |
| Tolerance | Iso Class 4 (RBEC 7) |
| O.D. Type | Straight |
| Width | 0.866 in |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Special Radial Clearance |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Single Row Cylindrical Roller Bearing |
| Cage Material | Polyamide |
| O.D. | 125.0000 mm |
| Limiting Speed - Oil | 9500 rpm |
| Limiting Speed - Grease | 8500 rpm |
| Weight | 2.138 LB |
| EAN or UPC | 29176516344 |

