- Cylindrical Roller Bearing
- 25 mm ID x 52 mm OD x 15 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Cage Material | Pressed Steel |
| Limiting Speed - Oil | 16000 rpm |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Dynamic Load Rating | 17700 N |
| Precision Ground | Yes |
| Static Load Rating [Max] | 15700 N |
| Bearing Design | Removable Outer Ring – Straight |
| Limiting Speed - Grease | 13000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| O.D. | 52 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| I.D. | 25 mm |
| Outer Ring Width | 15 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.293 LB |
| EAN or UPC | 29176032653 |

