- Cylindrical Roller Bearing
- 30 mm ID x 62 mm OD x 16 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| End Type | Open End |
| I.D. | 30 mm |
| Static Load Rating [Max] | 21500 N |
| Outer Ring Width | 16 mm |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| Bearing Design | Removable Outer Ring – Straight |
| Limiting Speed - Oil | 13000 rpm |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| O.D. | 62 mm |
| Capacity | Standard Capacity |
| Cage Material | Pressed Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 11000 rpm |
| Dynamic Load Rating | 23500 N |
| Oil Hole | w/o Oil Hole |
| Weight | 0.454 LB |
| EAN or UPC | 29176032660 |

