- Cylindrical Roller Bearing
- 35 mm ID x 72 mm OD x 17 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| O.D. | 72 mm |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| Precision Ground | Yes |
| Bearing Design | Removable Outer Ring – Straight |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 33500 N |
| Static Load Rating [Max] | 31500 N |
| End Type | Open End |
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 9500 rpm |
| I.D. | 35 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Width | 17 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Pressed Steel |
| Enclosure | Open |
| Limiting Speed - Oil | 11000 rpm |
| Weight | 0.655 LB |
| EAN or UPC | 29176032677 |

