- Cylindrical Roller Bearing
- 40 mm ID x 80 mm OD x 18 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Outer Ring Width | 18 mm |
| Precision Ground | Yes |
| Static Load Rating [Max] | 43000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Pressed Steel |
| Enclosure | Open |
| I.D. | 40 mm |
| End Type | Open End |
| Limiting Speed - Grease | 8500 rpm |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Bearing Design | Removable Outer Ring – Straight |
| Dynamic Load Rating | 43500 N |
| O.D. | 80 mm |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 10000 rpm |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.81 LB |
| EAN or UPC | 29176032691 |

