- Cylindrical Roller Bearing
- 45 mm ID x 85 mm OD x 19 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Dynamic Load Rating | 46000 N |
| Outer Ring Width | 19 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Static Load Rating [Max] | 47000 N |
| I.D. | 45 mm |
| Cage Material | Pressed Steel |
| Enclosure | Open |
| O.D. | 85 mm |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 9000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 7500 rpm |
| Weight | 0.929 LB |
| EAN or UPC | 29176032707 |

