- Cylindrical Roller Bearing
- 55 mm ID x 100 mm OD x 21 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| O.D. | 100 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Width | 21 mm |
| Oil Hole | w/o Oil Hole |
| I.D. | 55 mm |
| Cage Material | Pressed Steel |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 7500 rpm |
| Precision Ground | Yes |
| Static Load Rating [Max] | 62500 N |
| Dynamic Load Rating | 58000 N |
| Limiting Speed - Grease | 6300 rpm |
| Weight | 1.369 LB |
| EAN or UPC | 29176028267 |

