- Cylindrical Roller Bearing
- 60 mm ID x 110 mm OD x 22 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Outer Ring Width | 22 mm |
| Radial Internal Clearance | Normal |
| Precision Ground | Yes |
| Limiting Speed - Grease | 6000 rpm |
| O.D. | 110 mm |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Bearing Design | Removable Outer Ring – Straight |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Static Load Rating [Max] | 75000 N |
| Limiting Speed - Oil | 7100 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 60 mm |
| Enclosure | Open |
| Cage Material | Pressed Steel |
| Dynamic Load Rating | 68500 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 1.991 LB |
| EAN or UPC | 29176032745 |

