- Cylindrical Roller Bearing
- 70 mm ID x 125 mm OD x 24 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 83500 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 95000 N |
| End Type | Open End |
| O.D. | 125 mm |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 6300 rpm |
| Bearing Design | Removable Outer Ring – Straight |
| I.D. | 70 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Cage Material | Pressed Steel |
| Limiting Speed - Grease | 5000 rpm |
| Precision Ground | Yes |
| Outer Ring Width | 24 mm |
| Weight | 2.459 LB |
| EAN or UPC | 29176032752 |

