- Cylindrical Roller Bearing
- 80 mm ID x 140 mm OD x 26 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bore Type | Round Bore, Metric Type |
| I.D. | 80 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Outer Ring Width | 26 mm |
| Limiting Speed - Oil | 5300 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Pressed Steel |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 122000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 106000 N |
| Enclosure | Open |
| Limiting Speed - Grease | 4500 rpm |
| Oil Hole | w/o Oil Hole |
| O.D. | 140 mm |
| Weight | 3.198 LB |
| EAN or UPC | 29176028281 |

