- Cylindrical Roller Bearing
- 85 mm ID x 150 mm OD x 28 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Outer Ring Width | 28 mm |
| Oil Hole | w/o Oil Hole |
| Cage Material | Pressed Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Dynamic Load Rating | 120000 N |
| I.D. | 85 mm |
| End Type | Open End |
| O.D. | 150 mm |
| Limiting Speed - Oil | 5000 rpm |
| Bearing Design | Removable Outer Ring – Straight |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 140000 N |
| Limiting Speed - Grease | 4300 rpm |
| Weight | 4.065 LB |
| EAN or UPC | 29176051449 |

