- Cylindrical Roller Bearing
- 100 mm ID x 180 mm OD x 34 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 217000 N |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| Outer Ring Width | 34 mm |
| Limiting Speed - Oil | 4300 rpm |
| Limiting Speed - Grease | 3600 rpm |
| O.D. | 180 mm |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 100 mm |
| Dynamic Load Rating | 183000 N |
| Bearing Design | Removable Outer Ring – Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Pressed Steel |
| Weight | 7.273 LB |
| EAN or UPC | 29176032783 |

