- Cylindrical Roller Bearing
- 120 mm ID x 215 mm OD x 40 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 120 mm |
| Bearing Design | Removable Outer Ring – Straight |
| O.D. | 215 mm |
| Limiting Speed - Grease | 3000 rpm |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 299000 N |
| Outer Ring Width | 40 mm |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 248000 N |
| Cage Material | Pressed Steel |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 3400 rpm |
| End Type | Open End |
| Capacity | Standard Capacity |
| Weight | 12.254 LB |
| EAN or UPC | 29176051494 |

