- Cylindrical Roller Bearing
- 160 mm ID x 290 mm OD x 48 mm Wide
- Removable Outer Ring - Straight
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Bearing Design | Removable Outer Ring – Straight |
| O.D. | 290 mm |
| I.D. | 160 mm |
| Cage Material | Machined Brass |
| Static Load Rating [Max] | 570000 N |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 2200 rpm |
| Limiting Speed - Oil | 2600 rpm |
| Dynamic Load Rating | 430000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 48 mm |
| Weight | 30.889 LB |
| EAN or UPC | 29176398162 |

