- Cylindrical Roller Bearing
- 20 mm ID x 52 mm OD x 15 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| O.D. | 52 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Outer Ring – Straight |
| Enclosure | Open |
| Limiting Speed - Grease | 12000 rpm |
| Cage Material | Pressed Steel |
| Precision Ground | Yes |
| Limiting Speed - Oil | 15000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 15 mm |
| Radial Internal Clearance | Normal |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| I.D. | 20 mm |
| Capacity | Standard Capacity |
| End Type | Open End |
| Dynamic Load Rating | 21400 N |
| Static Load Rating [Max] | 17300 N |
| Weight | 0.322 LB |
| EAN or UPC | 29176069314 |

