- Cylindrical Roller Bearing
- 40 mm ID x 90 mm OD x 23 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Outer Ring Width | 23 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| O.D. | 90 mm |
| Bearing Design | Removable Outer Ring – Straight |
| End Type | Open End |
| Static Load Rating [Max] | 57000 N |
| Limiting Speed - Grease | 6700 rpm |
| I.D. | 40 mm |
| Cage Material | Pressed Steel |
| Limiting Speed - Oil | 8500 rpm |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 58500 N |
| Weight | 1.393 LB |
| EAN or UPC | 29176051548 |

