- Cylindrical Roller Bearing
- 70 mm ID x 150 mm OD x 35 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 5000 rpm |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Pressed Steel |
| I.D. | 70 mm |
| Capacity | Standard Capacity |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 158000 N |
| Static Load Rating [Max] | 168000 N |
| Limiting Speed - Grease | 4000 rpm |
| Bearing Design | Removable Outer Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 35 mm |
| Enclosure | Open |
| O.D. | 150 mm |
| Weight | 6.377 LB |
| EAN or UPC | 29176051609 |

