- Cylindrical Roller Bearing
- 75 mm ID x 160 mm OD x 37 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| O.D. | 160 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 75 mm |
| Dynamic Load Rating | 179000 N |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Enclosure | Open |
| Limiting Speed - Grease | 3800 rpm |
| End Type | Open End |
| Cage Material | Pressed Steel |
| Static Load Rating [Max] | 189000 N |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 4800 rpm |
| Outer Ring Width | 37 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Weight | 6.945 LB |
| EAN or UPC | 29176051616 |

