- Cylindrical Roller Bearing
- 80 mm ID x 170 mm OD x 39 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Oil | 4300 rpm |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Cage Material | Pressed Steel |
| Precision Ground | Yes |
| Bearing Design | Removable Outer Ring – Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| O.D. | 170 mm |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 39 mm |
| Dynamic Load Rating | 190000 N |
| I.D. | 80 mm |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 207000 N |
| Limiting Speed - Grease | 3600 rpm |
| Weight | 8.367 LB |
| EAN or UPC | 29176051623 |

