- Cylindrical Roller Bearing
- 85 mm ID x 180 mm OD x 41 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Cage Material | Pressed Steel |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 41 mm |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| End Type | Open End |
| Limiting Speed - Oil | 4000 rpm |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Outer Ring – Straight |
| Static Load Rating [Max] | 228000 N |
| Dynamic Load Rating | 212000 N |
| Limiting Speed - Grease | 3400 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| O.D. | 180 mm |
| Enclosure | Open |
| I.D. | 85 mm |
| Weight | 11.728 LB |
| EAN or UPC | 29176032875 |

