- Cylindrical Roller Bearing
- 90 mm ID x 190 mm OD x 43 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Grease | 3200 rpm |
| Dynamic Load Rating | 240000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Limiting Speed - Oil | 3800 rpm |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Bearing Design | Removable Outer Ring – Straight |
| Radial Internal Clearance | Normal |
| I.D. | 90 mm |
| O.D. | 190 mm |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 265000 N |
| End Type | Open End |
| Outer Ring Width | 43 mm |
| Cage Material | Pressed Steel |
| Weight | 12.624 LB |
| EAN or UPC | 29176032882 |

