- Cylindrical Roller Bearing
- 100 mm ID x 215 mm OD x 47 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Grease | 2800 rpm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 215 mm |
| Limiting Speed - Oil | 3400 rpm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Pressed Steel |
| End Type | Open End |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 47 mm |
| Dynamic Load Rating | 299000 N |
| Enclosure | Open |
| Precision Ground | Yes |
| Bearing Design | Removable Outer Ring – Straight |
| I.D. | 100 mm |
| Static Load Rating [Max] | 335000 N |
| Weight | 18.456 LB |
| EAN or UPC | 29176051678 |

