- Cylindrical Roller Bearing
- 105 mm ID x 225 mm OD x 49 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 2600 rpm |
| Cage Material | Pressed Steel |
| Precision Ground | Yes |
| Dynamic Load Rating | 320000 N |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 360000 N |
| Limiting Speed - Oil | 3200 rpm |
| End Type | Open End |
| Outer Ring Width | 49 mm |
| I.D. | 105 mm |
| O.D. | 225 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 18.957 LB |
| EAN or UPC | 29176032899 |

