- Cylindrical Roller Bearing
- 120 mm ID x 260 mm OD x 55 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Cage Material | Pressed Steel |
| Bore Type | Round Bore, Metric Type |
| I.D. | 120 mm |
| O.D. | 260 mm |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Dynamic Load Rating | 450000 N |
| Static Load Rating [Max] | 510000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 2800 rpm |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Outer Ring – Straight |
| Enclosure | Open |
| Limiting Speed - Grease | 2200 rpm |
| Outer Ring Width | 55 mm |
| End Type | Open End |
| Weight | 31.552 LB |
| EAN or UPC | 29176051722 |

