- Cylindrical Roller Bearing
- 25 mm ID x 80 mm OD x 21 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Cage Material | Pressed Steel |
| Static Load Rating [Max] | 40000 N |
| Dynamic Load Rating | 46500 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 9000 rpm |
| End Type | Open End |
| Outer Ring Width | 21 mm |
| Enclosure | Open |
| Bearing Design | Removable Outer Ring – Straight |
| Bore Type | Round Bore, Metric Type |
| I.D. | 25 mm |
| Limiting Speed - Oil | 11000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| O.D. | 80 mm |
| Weight | 1.213 LB |
| EAN or UPC | 29176071027 |

