- Cylindrical Roller Bearing
- 30 mm ID x 90 mm OD x 23 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Enclosure | Open |
| End Type | Open End |
| Capacity | Standard Capacity |
| Bearing Design | Removable Outer Ring – Straight |
| Limiting Speed - Grease | 7500 rpm |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| Dynamic Load Rating | 62500 N |
| Cage Material | Pressed Steel |
| Limiting Speed - Oil | 9500 rpm |
| Static Load Rating [Max] | 55000 N |
| O.D. | 90 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 30 mm |
| Outer Ring Width | 23 mm |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| Weight | 1.645 LB |
| EAN or UPC | 29176071034 |

