- Cylindrical Roller Bearing
- 35 mm ID x 100 mm OD x 25 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 6700 rpm |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Outer Ring – Straight |
| I.D. | 35 mm |
| Dynamic Load Rating | 75500 N |
| Limiting Speed - Oil | 8000 rpm |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Cage Material | Pressed Steel |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 25 mm |
| O.D. | 100 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Static Load Rating [Max] | 69000 N |
| Weight | 2.189 LB |
| EAN or UPC | 29176028298 |

