- Cylindrical Roller Bearing
- 40 mm ID x 110 mm OD x 27 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Oil Hole | w/o Oil Hole |
| I.D. | 40 mm |
| Dynamic Load Rating | 95500 N |
| Limiting Speed - Grease | 6000 rpm |
| Static Load Rating [Max] | 89000 N |
| Outer Ring Width | 27 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| O.D. | 110 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Pressed Steel |
| Precision Ground | Yes |
| Limiting Speed - Oil | 7500 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| End Type | Open End |
| Weight | 2.954 LB |
| EAN or UPC | 29176071041 |

