- Cylindrical Roller Bearing
- 55 mm ID x 140 mm OD x 33 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 33 mm |
| Cage Material | Pressed Steel |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 5600 rpm |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| O.D. | 140 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 4500 rpm |
| Dynamic Load Rating | 139000 N |
| I.D. | 55 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Precision Ground | Yes |
| Static Load Rating [Max] | 138000 N |
| Weight | 5.549 LB |
| EAN or UPC | 29176071058 |

