- 55 mm Length
features
- Replaces old LH series, size 15-65
- Dimensionally equivalent to LH
- NSK basic series, general versatility for heavy-duty applications
- Large load carrying capacity against vertical direction
- Stainless steel is available sizes 15-30
- Suitable for high speed applications.
| Roller Slide Form | EM |
| Length | 55 mm |
| Series | NAH15 |
| Dynamic Load Rating | 11300 N |
| Static Load Rating | 20700 N |
| Rail Pitch | 60 mm |
| Slight Preload | Z |
| Grease Fitting Projection | 5 mm |
| Weight | 0.375 LB |
| EAN or UPC | 29176882944 |

