- 74 mm Length
features
- Replaces old LH series, size 15-65
- Dimensionally equivalent to LH
- NSK basic series, general versatility for heavy-duty applications
- Large load carrying capacity against vertical direction
- Stainless steel is available sizes 15-30
- Suitable for high speed applications.
| Rail Pitch | 60 mm |
| Length | 74 mm |
| Series | NAH15 |
| Dynamic Load Rating | 14400 N |
| Grease Fitting Projection | 5 mm |
| Roller Slide Form | GM |
| Static Load Rating | 32000 N |
| Slight Preload | Z |
| Weight | 0.551 LB |
| EAN or UPC | 29176817557 |

