- 69.8 mm Length
- 30 mm Height
features
- Replaces old LH series, size 15-65
- Dimensionally equivalent to LH
- NSK basic series, general versatility for heavy-duty applications
- Large load carrying capacity against vertical direction
- Stainless steel is available sizes 15-30
- Suitable for high speed applications.
| Length | 69.8 mm |
| Width | 44 mm |
| Hole Size | M6x0.75 |
| Dynamic Load Rating | 18800 N |
| Grease Fitting Projection | 14 mm |
| Static Load Rating | 32500 N |
| Series | NAH20 |
| Roller Slide Form | AN |
| Slight Preload | Z |
| Height | 30 mm |
| Rail Pitch | 60 mm |
| Weight | 0.728 LB |
| EAN or UPC | 29176907470 |

