- 124.6 mm Length
features
- Replaces old LH series, size 15-65
- Dimensionally equivalent to LH
- NSK basic series, general versatility for heavy-duty applications
- Large load carrying capacity against vertical direction
- Stainless steel is available sizes 15-30
- Suitable for high speed applications.
| Dynamic Load Rating | 48500 N |
| Static Load Rating | 91500 N |
| Grease Fitting Projection | 14 mm |
| Roller Slide Form | GM |
| Rail Pitch | 80 mm |
| Length | 124.6 mm |
| Series | NAH30 |
| Slight Preload | Z |
| Weight | 3.527 LB |
| EAN or UPC | 29176909962 |

