- 109 mm Length
- 55 mm Height
features
- Replaces old LH series, size 15-65
- Dimensionally equivalent to LH
- NSK basic series, general versatility for heavy-duty applications
- Large load carrying capacity against vertical direction
- Stainless steel is available sizes 15-30
- Suitable for high speed applications.
| Static Load Rating | 80500 N |
| Roller Slide Form | AN |
| Hole Size | M6x075 |
| Slight Preload | Z |
| Dynamic Load Rating | 49500 N |
| Rail Pitch | 80 mm |
| Height | 55 mm |
| Width | 70 mm |
| Grease Fitting Projection | 14 mm |
| Length | 109 mm |
| Series | NAH35 |
| Weight | 3.307 LB |
| EAN or UPC | 29176884672 |

