Skip to content Skip to navigation menu
NSK Corp.NAH45ANZ

NAH45ANZ

NAH45 Series 139 mm Linear Guide
Item #113130434
  • 139 mm Length
  • 70 mm Height
NSK Corp.NAH45ANZ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 139 mm Length
  • 70 mm Height

features

  • Replaces old LH series, size 15-65
  • Dimensionally equivalent to LH
  • NSK basic series, general versatility for heavy-duty applications
  • Large load carrying capacity against vertical direction
  • Stainless steel is available sizes 15-30
  • Suitable for high speed applications.
Rail Pitch 105 mm
Height 70 mm
Width 86 mm
Grease Fitting Projection 15 mm
Slight Preload Z
Length 139 mm
Dynamic Load Rating 84500 N
Roller Slide Form AN
Static Load Rating 140000 N
Series NAH45
Hole Size Rc1/8
Weight 6.614 LB
EAN or UPC 29176909641
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison