- 171 mm Length
- 70 mm Height
features
- Replaces old LH series, size 15-65
- Dimensionally equivalent to LH
- NSK basic series, general versatility for heavy-duty applications
- Large load carrying capacity against vertical direction
- Stainless steel is available sizes 15-30
- Suitable for high speed applications.
| Static Load Rating | 187000 N |
| Roller Slide Form | BN |
| Height | 70 mm |
| Hole Size | Rc1/8 |
| Series | NAH45 |
| Rail Pitch | 105 mm |
| Length | 171 mm |
| Grease Fitting Projection | 15 mm |
| Slight Preload | Z |
| Width | 86 mm |
| Dynamic Load Rating | 104000 N |
| Weight | 8.598 LB |
| EAN or UPC | 29176909665 |

