- 139 mm Length
features
- Replaces old LH series, size 15-65
- Dimensionally equivalent to LH
- NSK basic series, general versatility for heavy-duty applications
- Large load carrying capacity against vertical direction
- Stainless steel is available sizes 15-30
- Suitable for high speed applications.
| Static Load Rating | 140000 N |
| Dynamic Load Rating | 84500 N |
| Length | 139 mm |
| Series | NAH45 |
| Grease Fitting Projection | 15 mm |
| Roller Slide Form | EM |
| Slight Preload | Z |
| Rail Pitch | 105 mm |
| Weight | 6.614 LB |
| EAN or UPC | 29176884719 |

