- 163 mm Length
- 80 mm Height
features
- Replaces old LH series, size 15-65
- Dimensionally equivalent to LH
- NSK basic series, general versatility for heavy-duty applications
- Large load carrying capacity against vertical direction
- Stainless steel is available sizes 15-30
- Suitable for high speed applications.
| Height | 80 mm |
| Roller Slide Form | AN |
| Grease Fitting Projection | 15 mm |
| Series | NAH55 |
| Hole Size | Rc1/8 |
| Slight Preload | Z |
| Rail Pitch | 120 mm |
| Dynamic Load Rating | 125000 N |
| Static Load Rating | 198000 N |
| Length | 163 mm |
| Width | 100 mm |
| Weight | 10.362 LB |
| EAN or UPC | 29176819285 |

