- 201 mm Length
- 80 mm Height
features
- Replaces old LH series, size 15-65
- Dimensionally equivalent to LH
- NSK basic series, general versatility for heavy-duty applications
- Large load carrying capacity against vertical direction
- Stainless steel is available sizes 15-30
- Suitable for high speed applications.
| Static Load Rating | 264000 N |
| Hole Size | Rc1/8 |
| Series | NAH55 |
| Dynamic Load Rating | 153000 N |
| Width | 100 mm |
| Roller Slide Form | BN |
| Height | 80 mm |
| Grease Fitting Projection | 15 mm |
| Slight Preload | Z |
| Length | 201 mm |
| Rail Pitch | 120 mm |
| Weight | 13.448 LB |
| EAN or UPC | 29176819308 |

